Zoro Homepage

Bon 11-996 Convex Jointer, Stainless Steel 7/8" X 1"

  • Mfr # 11-996

  • Zoro # G6125035


product price: $17.85
/ea

Key Features

Features
Long lasting stainless steel; Each end makes a different size joint; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Width (In.)
7/8"
Second Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-996
Zoro #
G6125035
UPC #
743153119969
Country of Origin
United States

Dimensions

Width (In.)
7/8"
Second Width
1"

Details

Features
Long lasting stainless steel; Each end makes a different size joint; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 11-996 Convex Jointer -Stainless Steel 7/8-inch X 1-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.