
Bon 11-999 Diamond Detail Point Trowel 8" X 2" Wood Handle
Mfr # 11-999
Zoro # G1770448
product price:Â $28.15
/eaKey Features
Features
Ideal for stucco and plastering detail work; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Handle Material
Wood
Application
Masonry
Blade Width
2"
Blade Length
8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11-999
Zoro #
G1770448
UPC #
743153119990
Country of Origin
China
Dimensions
Blade Width
2"
Blade Length
8"
Details
Features
Ideal for stucco and plastering detail work; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Handle Material
Wood
Application
Masonry
Blade Material
Carbon Steel
Blade Shape
Pointed
Description
Bon 11-999 Diamond Detail Point Trowel 8-inch X 2-inch Wood Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.