Zoro Homepage

Bon 12-188 Mag Darby, Straight 36", Double Wood Handle

  • Mfr # 12-188

  • Zoro # G1913695


product price: $71.69
/ea

Key Features

Type
Darbies
Handle Material
Wood
End Type
Square
Float Material
Magnesium
Features
Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-188
Zoro #
G1913695
UPC #
743153121887
Country of Origin
United States

Dimensions

Float Length
36"
Float Width
3-1/8"

Details

Type
Darbies
Handle Material
Wood
End Type
Square
Float Material
Magnesium
Features
Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability

Description

Bon 12-188 Mag Darby - Straight 36-inch - Double Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.