Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 12-224 Base Rake, 30", 6 Foot Snap Handle

  • Mfr # 12-224

  • Zoro # G6115673


product price: $97.15
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Features
Use 6' replacement handle #84-215; Use 8' replacement handle #84-216
Blade Length
30"
Handle diameter
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-224
Zoro #
G6115673
UPC #
743153122242
Country of Origin
China

Dimensions

Blade Length
30"
Handle diameter
1-3/8"

Details

Features
Use 6' replacement handle #84-215; Use 8' replacement handle #84-216

Description

The Bon Tool 12-224 Bon Base Rake is a reliable tool that helps you level the ground for new masonry projects. It features 30" of length and 6' snap handle. The base rake will make leveling out your new masonry project easy with its accurate measurements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.