Zoro Homepage

Bon 12-226 Base Rake, 42", 6 Foot Snap Handle

  • Mfr # 12-226

  • Zoro # G1766178


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Features
Use 6' replacement handle #84-215; Use 8' replacement handle #84-216
Blade Length
42"
Handle diameter
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-226
Zoro #
G1766178
UPC #
743153122266
Country of Origin
China

Dimensions

Blade Length
42"
Handle diameter
1-3/8"

Details

Features
Use 6' replacement handle #84-215; Use 8' replacement handle #84-216

Description

Bon 12-226 Base Rake - 42-inch - 6 Foot Snap Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.