Zoro Homepage

Bon 12-227 Bull Float, Mag 24" X 8"square End, No Bracket

  • Mfr # 12-227

  • Zoro # G6113232


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Type
Floats
End Type
Square
Float Length
24"
Float Material
Magnesium
Features
Bracket Not Included.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-227
Zoro #
G6113232
UPC #
743153122273
Country of Origin
United States

Dimensions

Float Length
24"
Float Width
8"

Details

Type
Floats
End Type
Square
Float Material
Magnesium
Features
Bracket Not Included.

Description

Bon 12-227 Bull Float - Mag 24-inch X 8-inchSquare End - No Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.