Zoro Homepage

Bon 12-258 Insert W/Clip, 8"

  • Mfr # 12-258

  • Zoro # G1906774


product price: $15.15
/ea

Key Features

Length (In.)
8"
Diameter
1-3/4"
Features
For 1-3/4" button handle; 8" long; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-258
Zoro #
G1906774
UPC #
743153122587
Country of Origin
Sri Lanka

Dimensions

Length (In.)
8"
Diameter
1-3/4"

Details

Features
For 1-3/4" button handle; 8" long; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 12-258 Insert W/Clip - 8-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.