Zoro Homepage

Bon 12-282 Rub Brick, Fluted 8" X 2" X 2", 20 Grit

  • Mfr # 12-282

  • Zoro # G6115463


product price: $18.45
/ea

Key Features

Features
Fluted on two sides for shear cutting; Removes form and mold marks; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Application
Formwork
Type
Rub Brick
Size
8" x 2" x 2"
Grit
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-282
Zoro #
G6115463
UPC #
743153122822
Country of Origin
China

Dimensions

Size
8" x 2" x 2"

Details

Features
Fluted on two sides for shear cutting; Removes form and mold marks; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Application
Formwork
Type
Rub Brick
Grit
20

Description

Bon 12-282 Rub Brick - Fluted 8-inch X 2-inch X 2-inch - 20 Grit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.