Zoro Homepage

Bon 12-292 Walk Groover, 8" X 6", Bit 1/2" X 3/8"

  • Mfr # 12-292

  • Zoro # G1904376


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Application
Concrete
Blade Length
8"
Blade Width
6"
Features
Locking all angle; 1/4" radius; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-292
Zoro #
G1904376
UPC #
743153122921
Country of Origin
United States

Dimensions

Blade Length
8"
Blade Width
6"
Bit Width
3/8"

Details

Application
Concrete
Features
Locking all angle; 1/4" radius; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit Type
Smooth
Bit Deep
1/2"

Description

Bon 12-292 Walk Groover - 8-inch X 6-inch - Bit 1/2-inch X 3/8-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.