Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 12-304 Concrete Floor Broom, 30", 5 Foot Wood Handle

  • Mfr # 12-304

  • Zoro # G5434047


product price: $52.79
/ea

Key Features

Bristle Color
Black
Broom Handle Length
5'
Features
(1) Broom Hd Only 30" Nylon; (1) Threaded Wood Handle - 5' With Metal End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-304
Zoro #
G5434047
UPC #
743153123041
Country of Origin
Mexico

Dimensions

Broom Handle Length
5'

Details

Bristle Color
Black
Item
Concrete Broom
Features
(1) Broom Hd Only 30" Nylon; (1) Threaded Wood Handle - 5' With Metal End

Description

Bon 12-304 Concrete Floor Broom - 30-inch - 5 Foot Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.