Zoro Homepage

Bon 12-335 Conc Finish Brush, Weigh-Less Coarse 24"

  • Mfr # 12-335

  • Zoro # G6084968


product price: $66.59
/ea

Key Features

Material
Aluminum
Size
24"
Features
Black poly bristles give an even brush finish to newly laid cementsurface; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bristles Type
Coarse Poly
Trim Size
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-335
Zoro #
G6084968
UPC #
743153123355
Country of Origin
China

Dimensions

Size
24"
Trim Size
2-1/2"

Details

Material
Aluminum
Features
Black poly bristles give an even brush finish to newly laid cementsurface; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bristles Type
Coarse Poly

Description

Bon 12-335 Conc Finish Brush - Weigh-Less Coarse 24-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.