Zoro Homepage

Bon 12-337 Conc Finish Brush, Weigh-Less Coarse 48"

  • Mfr # 12-337

  • Zoro # G6085722


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Size
48"
Trim Size
2-1/2"
Bristles Type
Coarse Poly
Features
Black poly bristles give an even brush finish to newly laid cementsurface; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-337
Zoro #
G6085722
UPC #
743153123379
Country of Origin
United States

Dimensions

Size
48"
Trim Size
2-1/2"

Details

Material
Aluminum
Bristles Type
Coarse Poly
Features
Black poly bristles give an even brush finish to newly laid cementsurface; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

The Bon Tool 12-337 Conc Finish Brush is a durable and efficient tool that you will want to add to your collection. It features a comfortable handle grip and an aluminum back plate. The Concrete Finishing Tools from Bon Tool are some of the best on the market today, and this brush will be no exception.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.