Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 12-354 Concrete Cart, 8 Cubic Feet

  • Mfr # 12-354

  • Zoro # G1767614


product price: $2,423.99
/ea
Free Shipping & Returns

Key Features

Features
8 cu ft capacity cart is built from heavy gauge steel; Large 4" x 18" tires and 35-1/2" overall width allow easy maneuvering over rough surfaces or through doorways; Sturdy rolling arms and perfect balance make dumping easy
Cart size
41" long x 21" wide x 21-1/2" deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-354
Zoro #
G1767614
UPC #
743153123546
Country of Origin
India

Dimensions

Cart size
41" long x 21" wide x 21-1/2" deep

Details

Features
8 cu ft capacity cart is built from heavy gauge steel; Large 4" x 18" tires and 35-1/2" overall width allow easy maneuvering over rough surfaces or through doorways; Sturdy rolling arms and perfect balance make dumping easy

Description

Bon 12-354 Concrete Cart - 8 Cubic Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.