Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 12-357 Dirt Tamper, 10" X 10", 48" Wood Handle

  • Mfr # 12-357

  • Zoro # G6091295


product price: $74.99
/ea

Key Features

Features
Wood Replacment Handle For Tamper And Hod - 48" (X 1); Tamper Hd Only 10 x 10 01 (X 1)
Length (In.)
10"
Handle Material
Wood
Material
Cast Iron
Width (In.)
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-357
Zoro #
G6091295
UPC #
743153123577
Country of Origin
China

Dimensions

Length (In.)
10"
Width (In.)
10"

Details

Features
Wood Replacment Handle For Tamper And Hod - 48" (X 1); Tamper Hd Only 10 x 10 01 (X 1)
Handle Material
Wood
Material
Cast Iron

Description

Bon 12-357 Dirt Tamper - 10-inch X 10-inch - 48-inch Wood Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.