Zoro Homepage

Bon 12-360 Conc Finish Brush, Coarse Poly 18"

  • Mfr # 12-360

  • Zoro # G1786602


product price: $19.49
/ea

Key Features

Material
Wood
Size
18"
Trim Size
2-3/8"
Features
Threaded hole for standard broom handle or use #12-319 adapter.
Bristles Type
Coarse Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-360
Zoro #
G1786602
UPC #
743153123607
Country of Origin
United States

Dimensions

Size
18"
Trim Size
2-3/8"

Details

Material
Wood
Features
Threaded hole for standard broom handle or use #12-319 adapter.
Bristles Type
Coarse Poly

Description

Bon 12-360 Conc Finish Brush - Coarse Poly 18-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.