Zoro Homepage

Bon 12-364 Keyed Rubber Float, 10" X 4" X 5/8"

  • Mfr # 12-364

  • Zoro # G1843056


product price: $16.75
/ea

Key Features

Type
Floats
Handle Material
Plastic
End Type
Square
Features
Popular molded float is keyed to keep rubber firmly in place; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Float Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-364
Zoro #
G1843056
UPC #
743153123645
Country of Origin
China

Dimensions

Float Width
4"
Float Length
10"
Thickness
5/8"

Details

Type
Floats
Handle Material
Plastic
End Type
Square
Features
Popular molded float is keyed to keep rubber firmly in place; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Float Material
Rubber

Description

Bon 12-364 Keyed Rubber Float -10-inch X 4-inch X 5/8-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.