Zoro Homepage

Bon 12-479 Invert Groover, 8" Diameter

  • Mfr # 12-479

  • Zoro # G1881452


product price: $38.39
/ea

Key Features

Type
Invert
Application
Concrete
Blade Material
Stainless Steel
Handle Material
Wood
Includes
Handle Include
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-479
Zoro #
G1881452
UPC #
743153124796
Country of Origin
China

Dimensions

Thickness
16 Gauge
Flow Diameter
8"

Details

Type
Invert
Application
Concrete
Blade Material
Stainless Steel
Handle Material
Wood
Includes
Handle Include
Features
Designed for grooving a trough in manhole inverts; Made to match 6" and 8" diameter in flows; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions; 16 gauge stainless steel
Handle Style
Comfort Wave

Description

Bon 12-479 Invert Groover - 8-inch Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.