Zoro Homepage

Bon 12-496 Texture Comb, 24", 1" Center

  • Mfr # 12-496

  • Zoro # G6136795


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
24"
Features
Order handle #12-328 clevis, or adapter #12-327 or #12-259 to adapt to bull float handles; Replacement tines sold individually (#12-500)[:os:
Center Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-496
Zoro #
G6136795
UPC #
743153124963
Country of Origin
China

Dimensions

Width (In.)
24"
Center Size
1"

Details

Features
Order handle #12-328 clevis, or adapter #12-327 or #12-259 to adapt to bull float handles; Replacement tines sold individually (#12-500)[:os:

Description

Bon 12-496 Texture Comb - 24-inch - 1-inch Center

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.