Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 12-563 Rumble Strip Float, 4 1/2" X 7 1/4"

  • Mfr # 12-563

  • Zoro # G1913117


product price: $71.69
/ea

Key Features

Type
Floats
Handle Material
Wood
End Type
Square
Float Length
4-1/2"
Float Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-563
Zoro #
G1913117
UPC #
743153125632
Country of Origin
United States

Dimensions

Float Length
4-1/2"
Float Width
7-1/4"

Details

Type
Floats
Handle Material
Wood
End Type
Square
Float Material
Aluminum
Features
Makes a wave pattern 4-1/2" center to center; Measurement from high point of peak to low point of valley is 11/8"; 1" radius; Universal bottom base bracket adapts to fit most 2-hole or 4-hole bull floats

Description

Bon 12-563 Rumble Strip Float - 4 1/2-inch X 7 1/4-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.