Zoro Homepage

Bon 12-564 Handicap Ramp Float, 2" X 8"

  • Mfr # 12-564

  • Zoro # G1915192


product price: $32.19
/ea

Key Features

Type
Floats
Handle Material
Wood
End Type
Square
Float Material
Magnesium
Float Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-564
Zoro #
G1915192
UPC #
743153125649
Country of Origin
United States

Dimensions

Float Length
8"
Float Width
2"

Details

Type
Floats
Handle Material
Wood
End Type
Square
Float Material
Magnesium
Features
Makes 3/8" deep by 3/8" wide penetrations; Meets the handicap ramp specifications of many states; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability

Description

Bon 12-564 Handicap Ramp Float - 2-inch X 8-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.