Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 12-735 Channel Float, Mag 48" X 6"

  • Mfr # 12-735

  • Zoro # G1765268


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Type
Floats
End Type
Round
Features
Use with any Bon Tool 2-hole or 4-hole bracket; Bracket not included
Float Length
48"
Float Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-735
Zoro #
G1765268
UPC #
743153127353
Country of Origin
United States

Dimensions

Float Length
48"
Float Width
6"

Details

Type
Floats
End Type
Round
Features
Use with any Bon Tool 2-hole or 4-hole bracket; Bracket not included
Float Material
Magnesium

Description

Bon 12-735 Channel Float - Mag 48-inch X 6-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.