Zoro Homepage

Bon 12-816 Conc Chute, Flared End, Aluminum 20 Foot

  • Mfr # 12-816

  • Zoro # G1767858


product price: $1,727.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length (In.)
20'
Features
Made from 1/8" thick durable aluminum alloy and reinforced with cross braces; Adjustable chain; 23-1/2" end width; 8" deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-816
Zoro #
G1767858
UPC #
743153128169
Country of Origin
United States

Dimensions

Length (In.)
20'

Details

Material
Aluminum
Features
Made from 1/8" thick durable aluminum alloy and reinforced with cross braces; Adjustable chain; 23-1/2" end width; 8" deep

Description

Bon 12-816 Conc Chute - Flared End - Aluminum 20 Foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.