Zoro Homepage

Bon 12-865 Chamfer, Stainless Steel 6" X 8" Wood Handle

  • Mfr # 12-865

  • Zoro # G6136786


product price: $21.05
/ea

Key Features

Type
Chamfer
Application
Concrete
Blade Length
6"
Blade Width
8"
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-865
Zoro #
G6136786
UPC #
743153128657
Country of Origin
China

Dimensions

Blade Length
6"
Blade Width
8"
Lip Size
3/4"

Details

Type
Chamfer
Application
Concrete
Blade Material
Stainless Steel
Handle Material
Wood
Features
Bon quality edger has a 3/4" lip with a 45° angle; Patent #: D775508; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Handle Style
Comfort Wave
Corner Type
Outside
Includes
Handle Include

Description

Bon 12-865 Chamfer -Stainless Steel 6-inch X 8-inch Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.