Zoro Homepage

Bon 12-954 Bull Float, Mag 60" X 8"square End, No Bracket

  • Mfr # 12-954

  • Zoro # G1769504


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Type
Floats
End Type
Square
Float Material
Magnesium
Features
Bracket Not Included.
Float Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-954
Zoro #
G1769504
UPC #
743153129548
Country of Origin
United States

Dimensions

Float Length
60"
Float Width
8"

Details

Type
Floats
End Type
Square
Float Material
Magnesium
Features
Bracket Not Included.

Description

The Bon Tool 12-954 Bull Float is a heavy duty float that can be used for finishing and compacting concrete. It features a magnesium blade and an aluminum handle with TPR grip to provide you with the most comfortable tool possible. The Bon Tool Bull Float will make your job easier by providing you with the right tools for the job at hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.