Zoro Homepage

Bon 13-119 Hawk, Aluminum 10" X 10", Wood Handle

  • Mfr # 13-119

  • Zoro # G6137468


product price: $30.69
/ea

Key Features

Features
5" wood handle and 1/2" thick callous preventer; Straight edges and rounded corners; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Size
10" x 10"
Material
Aluminum
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-119
Zoro #
G6137468
UPC #
743153131190
Country of Origin
China

Dimensions

Size
10" x 10"

Details

Features
5" wood handle and 1/2" thick callous preventer; Straight edges and rounded corners; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Material
Aluminum
Handle Material
Wood

Description

Bon 13-119 Hawk - Aluminum 10-inch X 10-inch - Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.