Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 13-275 Hawk, Mag 14" X 14", Wood Handle

  • Mfr # 13-275

  • Zoro # G1844054


product price: $67.89
/ea

Key Features

Features
5" wood handle and 1/2" thick callous preventer; Straight edges and rounded corners; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Size
14" x 14"
Material
Magnesium
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-275
Zoro #
G1844054
UPC #
743153132753
Country of Origin
United States

Dimensions

Size
14" x 14"

Details

Features
5" wood handle and 1/2" thick callous preventer; Straight edges and rounded corners; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Material
Magnesium
Handle Material
Wood

Description

Bon 13-275 Hawk - Mag 14-inch X 14-inch - Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.