Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 13-345 Rasp Paper, 4" X 14", 12/Pkg

  • Mfr # 13-345

  • Zoro # G1841245


product price: $58.99
/ea

Key Features

Features
(12) Rasp Sheets
Length (In.)
14"
Width (In.)
4"
Abrasive Type
Coated
Grit
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-345
Zoro #
G1841245
UPC #
743153133453
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
14"
Width (In.)
4"

Details

Features
(12) Rasp Sheets
Abrasive Type
Coated
Grit
12
Grit Grade
Extra Coarse

Description

Bon 13-345 Rasp Paper - 4-inch X 14-inch - 12/Pkg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.