Zoro Homepage

Bon 13-347 Rasp Paper, 8" X 14", 12/Pkg

  • Mfr # 13-347

  • Zoro # G1907702


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Features
(12) Rasp Sheets
Length (In.)
14"
Width (In.)
8"
Grit
12
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-347
Zoro #
G1907702
UPC #
743153133477
Country of Origin
China

Dimensions

Length (In.)
14"
Width (In.)
8"

Details

Features
(12) Rasp Sheets
Grit
12
Abrasive Type
Coated
Grit Grade
Extra Coarse

Description

Bon 13-347 Rasp Paper - 8-inch X 14-inch - 12/Pkg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.