Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 13-405 Lexan Trowel 3-1/2" X 11 Plastic Handle

  • Mfr # 13-405

  • Zoro # G1912995


product price: $20.75
/ea

Key Features

Features
Designed for unique compounds used for "old world" and Venetian style wall surfaces; Flexible, durable, yet lightweight; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Venetian Trowel
Application
Stucco & Plastering
Blade Length
11"
Width (In.)
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-405
Zoro #
G1912995
UPC #
743153134054
Country of Origin
United States

Dimensions

Blade Length
11"
Width (In.)
3-1/2"

Details

Features
Designed for unique compounds used for "old world" and Venetian style wall surfaces; Flexible, durable, yet lightweight; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Venetian Trowel
Application
Stucco & Plastering
Blade Material
Lexan Plastic
Blade Shape
Square
Handle Material
Plastic

Description

Bon 13-405 Lexan Trowel 3-1/2-inch X 11 Plastic Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.