Zoro Homepage

Bon 13-441 Lexan Radiusius Trowel 20", Straight Blade

  • Mfr # 13-441

  • Zoro # G6105514


product price: $46.19
/ea

Key Features

Features
Flexible blade for smooth finish on curved surfaces; Eliminate flat spots and endless sanding; Curved blade preferred for inside corners; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Type
Radius Trowel
Application
Stucco & Plastering
Blade Length
20"
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-441
Zoro #
G6105514
UPC #
743153134412
Country of Origin
United States

Dimensions

Blade Length
20"

Details

Features
Flexible blade for smooth finish on curved surfaces; Eliminate flat spots and endless sanding; Curved blade preferred for inside corners; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Type
Radius Trowel
Application
Stucco & Plastering
Blade Material
Steel
Handle Material
Wood
Blade Shape
Straight

Description

Bon 13-441 Lexan Radiusius Trowel 20-inch - Straight Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.