Zoro Homepage

Bon 13-503 Notch Darby Aluminum, 42" One Side Serrated

  • Mfr # 13-503

  • Zoro # G1890193


product price: $39.25
/ea

Key Features

Features
Built strong for perfect undercoats and proper flex; Lightweight aluminum; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Type
Darbies
End Type
Square
Float Material
Aluminum
Float Width
4-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-503
Zoro #
G1890193
UPC #
743153135037
Country of Origin
United States

Dimensions

Float Width
4-7/8"
Float Length
42"

Details

Features
Built strong for perfect undercoats and proper flex; Lightweight aluminum; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Type
Darbies
End Type
Square
Float Material
Aluminum
Handle Material
Wood

Description

Bon 13-503 Notch Darby Aluminum - 42-inch One Side Serrated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.