Zoro Homepage

Bon 13-508 Notch Darby Aluminum, 42" Knob Handle One Side Serrated

  • Mfr # 13-508

  • Zoro # G1909827


product price: $39.29
/ea

Key Features

Features
Built strong for perfect undercoats and proper flex; Lightweight aluminum; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Type
Darbies
Float Width
4-7/8"
Float Material
Aluminum
Float Length
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-508
Zoro #
G1909827
UPC #
743153135082
Country of Origin
United States

Dimensions

Float Width
4-7/8"
Float Length
42"

Details

Features
Built strong for perfect undercoats and proper flex; Lightweight aluminum; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Type
Darbies
Float Material
Aluminum
Handle Material
Wood
End Type
Square

Description

Bon 13-508 Notch Darby Aluminum -42-inch Knob Handle One Side Serrated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.