Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 13-523 Trowel-Pointed Nose 14"x4" Comfort Grip Handle

  • Mfr # 13-523

  • Zoro # G1840737


product price: $23.45
/ea

Key Features

Type
Finishing Trowel
Application
Concrete
Blade Length
14"
Blade Width
4"
Blade Material
Tempered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13-523
Zoro #
G1840737
UPC #
743153135235
Country of Origin
China

Dimensions

Blade Length
14"
Blade Width
4"

Details

Type
Finishing Trowel
Application
Concrete
Blade Material
Tempered Steel
Handle Material
Multi
Handle Style
Comfort Grip
Blade Shape
Pointed
Features
High carbon tempered steel blade; Comfort Grip handle for less fatigue; Long reach blade for troweling under overhangs; Pointed for finishing in tight corners; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements

Description

Bon 13-523 Trowel-Pointed Nose 14-inchX4-inch Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.