Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 14-278 Scaffold Panel, 5 Foot X 6 Foot 6"

  • Mfr # 14-278

  • Zoro # G1903703


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Features
End Frame Only 5 X 6.6 01 (X 1); Insert Pin - 9" X 1 3/8" Diameter (X 2); Rivet Pin - 2" (X 2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-278
Zoro #
G1903703
UPC #
743153142783
Country of Origin
United States

Details

Features
End Frame Only 5 X 6.6 01 (X 1); Insert Pin - 9" X 1 3/8" Diameter (X 2); Rivet Pin - 2" (X 2)

Description

Bon 14-278 Scaffold Panel - 5 Foot X 6 Foot 6-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.