Zoro Homepage

Bon 14-306 Notched Trowel, 1/2"squareuare, Comfort Grip Handle

  • Mfr # 14-306

  • Zoro # G1904482


product price: $19.15
/ea

Key Features

Type
Notched Trowel
Handle Style
Comfort Grip
Features
Made from finely tempered steel and riveted to cast aluminum mounting; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Blade Width
4-1/2"
Notch Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-306
Zoro #
G1904482
UPC #
743153143063
Country of Origin
United Kingdom

Dimensions

Blade Width
4-1/2"
Notch Size
1/2" x 1/2"
Blade Length
11"

Details

Type
Notched Trowel
Handle Style
Comfort Grip
Features
Made from finely tempered steel and riveted to cast aluminum mounting; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Notch Shape
Square
Handle Material
Multi
Spacing
1/2"
Blade Material
Tempered Steel
Application
Tile

Description

Bon 14-306 Notched Trowel - 1/2-inchSquareuare - Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.