Zoro Homepage

Bon 14-309 Notched Trowel, 1/4"squareuare, Comfort Grip Handle

  • Mfr # 14-309

  • Zoro # G1901768


product price: $19.95
/ea

Key Features

Type
Notched Trowel
Handle Material
Multi
Handle Style
Comfort Grip
Features
Made from finely tempered steel and riveted to cast aluminum mounting; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Blade Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-309
Zoro #
G1901768
UPC #
743153143094
Country of Origin
United Kingdom

Dimensions

Blade Length
11"
Blade Width
4-1/2"
Notch Size
1/4" x 1/4"

Details

Type
Notched Trowel
Handle Material
Multi
Handle Style
Comfort Grip
Features
Made from finely tempered steel and riveted to cast aluminum mounting; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Application
Tile
Blade Material
Tempered Steel
Spacing
1/4"
Notch Shape
Square

Description

Bon 14-309 Notched Trowel - 1/4-inchSquareuare - Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.