Zoro Homepage

Bon 14-311 Green Rubber Float, 4" X 9"

  • Mfr # 14-311

  • Zoro # G1902522


product price: $17.95
/ea

Key Features

Type
Floats
Color
Green
Features
Designed for difficult-to-spread grouts such as epoxy and sanded; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Float Material
Rubber
Thickness
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-311
Zoro #
G1902522
UPC #
743153143117
Country of Origin
United Kingdom

Dimensions

Thickness
5/8"
Float Length
9"
Float Width
4"

Details

Type
Floats
Color
Green
Features
Designed for difficult-to-spread grouts such as epoxy and sanded; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Float Material
Rubber
Handle Material
Plastic
End Type
Square

Description

Bon 14-311 Green Rubber Float - 4-inch X 9-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.