Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 14-452 Floorsquareueegee, Straight 24"

  • Mfr # 14-452

  • Zoro # G6108515


product price: $62.15
/ea

Key Features

Application
Squeegee Only Strght 24"; Tapered Wood Handle - 5' x 1-1/8"
Overall Width (In.)
24"
Handle Length (In.)
60"
Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-452
Zoro #
G6108515
UPC #
743153144527
Country of Origin
United States

Dimensions

Overall Width (In.)
24"
Handle Length (In.)
60"

Details

Application
Squeegee Only Strght 24"; Tapered Wood Handle - 5' x 1-1/8"
Shape
Straight

Description

Bon 14-452 FloorSquareueegee - Straight 24-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.