Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 14-453 Floorsquareueegee, Straight 36"

  • Mfr # 14-453

  • Zoro # G1784877


product price: $77.56
/ea
Free Shipping & Returns

Key Features

Application
Tapered Wood Handle - 5' x 1 1/8" (X 1); Squeegee Only Strght 36" (X 1)
Overall Width (In.)
36"
Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-453
Zoro #
G1784877
UPC #
743153144534
Country of Origin
United States

Dimensions

Overall Width (In.)
36"

Details

Application
Tapered Wood Handle - 5' x 1 1/8" (X 1); Squeegee Only Strght 36" (X 1)
Shape
Straight

Description

Bon 14-453 FloorSquareueegee - Straight 36-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.