Zoro Homepage

Bon 14-480 Interior Scaffold, 6 Foot

  • Mfr # 14-480

  • Zoro # G1853276


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Features
73 lbs. per sq. ft. working load supports maximum 1000 lbs.; Easy one-man assembly and height adjustments; 291/2" x 78" ladders are 11/2" x 11/2" x .072" channel with 1" x 3" steelstack pins and 1.1" L.D. bushings; 14 gauge steel with 10 gauge channels, positive engagement locks; Platform height is adjustable on 4" increments from 101/2" to a maximum of 72"
Length (In.)
6'
Width (In.)
29-1/2"
Height
78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-480
Zoro #
G1853276
UPC #
743153144800
Country of Origin
United States

Dimensions

Length (In.)
6'
Width (In.)
29-1/2"
Height
78"

Details

Features
73 lbs. per sq. ft. working load supports maximum 1000 lbs.; Easy one-man assembly and height adjustments; 291/2" x 78" ladders are 11/2" x 11/2" x .072" channel with 1" x 3" steelstack pins and 1.1" L.D. bushings; 14 gauge steel with 10 gauge channels, positive engagement locks; Platform height is adjustable on 4" increments from 101/2" to a maximum of 72"

Description

Bon 14-480 Interior Scaffold - 6 Foot

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.