Zoro Homepage

Bon 14-655 Steel Stakes, Round 30" (10/Pkg)

  • Mfr # 14-655

  • Zoro # G6107876


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Form Pin
Application
Formwork
Material
Steel
Length (In.)
30"
Width (In.)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-655
Zoro #
G6107876
UPC #
743153146552
Country of Origin
China

Dimensions

Length (In.)
30"
Width (In.)
3/4"

Details

Type
Form Pin
Application
Formwork
Material
Steel
Features
(10) 30" x 3/4" Round Steel Form Pins

Description

Bon 14-655 Steel Stakes - Round 30-inch (10/Pkg)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.