Zoro Homepage

Bon 14-708 Floor Scraper, Steel Blade, 7", 54" Steel Handle

  • Mfr # 14-708

  • Zoro # G6107858


product price: $56.29
/ea

Key Features

Type
Scraper
Overall Length
54"
Blade Width
7"
Features
(1) Handle Only Steel Scraper; (1) Replacement 7" Steel Scraper Blade
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-708
Zoro #
G6107858
UPC #
743153147085
Country of Origin
United States

Dimensions

Overall Length
54"
Blade Width
7"

Details

Type
Scraper
Features
(1) Handle Only Steel Scraper; (1) Replacement 7" Steel Scraper Blade
Blade Material
Steel

Description

Bon 14-708 Floor Scraper - Steel Blade - 7-inch - 54-inch Steel Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.