Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 14-716 Boots, Overshoe, Size 16 (Pr)

  • Mfr # 14-716

  • Zoro # G1908908


product price: $51.19
/ea

Key Features

Material
Rubber
Color
Yellow
Size
16
Features
Heavy duty yellow rubber with reinforced soles and heavy treads to protect against slipping; Generally order 1 size larger than sneaker size, or 2 to 3 sizes larger than work boot size; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-716
Zoro #
G1908908
UPC #
743153147160
Country of Origin
China

Dimensions

Size
16

Details

Material
Rubber
Color
Yellow
Features
Heavy duty yellow rubber with reinforced soles and heavy treads to protect against slipping; Generally order 1 size larger than sneaker size, or 2 to 3 sizes larger than work boot size; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 14-716 Boots - Overshoe - Size 16 (Pr)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.