Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 14-925 Masonry Bit, 18", 1/4" Shank, 1/4" Diameter

  • Mfr # 14-925

  • Zoro # G6130513


product price: $17.35
/ea

Key Features

Features
Carbide tipped for drilling all masonry materials; Straight shank; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Length (In.)
18"
Shank Size
1/4"
Bit Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-925
Zoro #
G6130513
UPC #
743153149256
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
18"
Shank Size
1/4"
Bit Diameter
1/4"

Details

Features
Carbide tipped for drilling all masonry materials; Straight shank; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 14-925 Masonry Bit - 18-inch - 1/4-inch Shank - 1/4-inch Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.