Zoro Homepage

Bon 15-184 Fin Mixer, 6" Diameter Single Vane, 24" Shaft

  • Mfr # 15-184

  • Zoro # G6108192


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Features
Excellent for mixing a wide variety of materials in drums; Unique four-way counter action of blades gives fast and complete mix with no splash; Fits into a 1-7/8" bunghole; Shaft and blades are made of stainless steel; 12" shaft extension (#15-192) included with 8" diameter blade; 7/16" shaft; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Length (In.)
24"
Shaft Dia.
7/16" Hex
Paddle Size
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-184
Zoro #
G6108192
UPC #
743153151846
Country of Origin
Slovenia

Dimensions

Length (In.)
24"
Shaft Dia.
7/16" Hex
Paddle Size
6"

Details

Features
Excellent for mixing a wide variety of materials in drums; Unique four-way counter action of blades gives fast and complete mix with no splash; Fits into a 1-7/8" bunghole; Shaft and blades are made of stainless steel; 12" shaft extension (#15-192) included with 8" diameter blade; 7/16" shaft; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 15-184 Fin Mixer - 6-inch Diameter Single Vane - 24-inch Shaft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.