Zoro Homepage

Bon 15-185 Fin Mixer, 8" Diameter Double Vane, 36" Shaft

  • Mfr # 15-185

  • Zoro # G1770405


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Features
Excellent for mixing a wide variety of materials in drums; Unique four-way counter action of blades gives fast and complete mix with no splash; Fits into a 1-7/8" bunghole; Shaft and blades are made of stainless steel; 12" shaft extension (#15-192) included with 8" diameter blade; 7/16" shaft; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Length (In.)
36"
Shaft Dia.
7/16" Hex
Paddle Size
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-185
Zoro #
G1770405
UPC #
743153151853
Country of Origin
Slovenia

Dimensions

Length (In.)
36"
Shaft Dia.
7/16" Hex
Paddle Size
8"

Details

Features
Excellent for mixing a wide variety of materials in drums; Unique four-way counter action of blades gives fast and complete mix with no splash; Fits into a 1-7/8" bunghole; Shaft and blades are made of stainless steel; 12" shaft extension (#15-192) included with 8" diameter blade; 7/16" shaft; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 15-185 Fin Mixer - 8-inch Diameter Double Vane - 36-inch Shaft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.