Zoro Homepage

Bon 15-353 Hi-Reach Stilts, 18" To 30" (Pr)

  • Mfr # 15-353

  • Zoro # G1910606


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable stilts with double safe system for strength and stability; Padded calf brace and dual spring action; All aluminum parts are anodized for longer wear; Sold in pairs; 225 lb. weight capacity; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Size
18" to 30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-353
Zoro #
G1910606
UPC #
743153153536
Country of Origin
Mexico

Dimensions

Size
18" to 30"

Details

Features
Adjustable stilts with double safe system for strength and stability; Padded calf brace and dual spring action; All aluminum parts are anodized for longer wear; Sold in pairs; 225 lb. weight capacity; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 15-353 Hi-Reach Stilts - 18-inch To 30-inch (Pr)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.