Zoro Homepage

Bon 15-362 Floor Scraper, Steel Blade, 18", 60" Wood Handle

  • Mfr # 15-362

  • Zoro # G6130547


product price: $54.69
/ea

Key Features

Application
(1) Deluxeâ„¢ 60" T-Handle Scraper Handle Assembly; (1) Deluxeâ„¢ 18" Blade Assembly
Type
Scraper
Overall Width (In.)
18"
Blade Material
Steel
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-362
Zoro #
G6130547
UPC #
743153153628
Country of Origin
United States

Dimensions

Overall Width (In.)
18"
Overall Length
60"

Details

Application
(1) Deluxeâ„¢ 60" T-Handle Scraper Handle Assembly; (1) Deluxeâ„¢ 18" Blade Assembly
Type
Scraper
Blade Material
Steel

Description

Bon 15-362 Floor Scraper - Steel Blade - 18-inch - 60-inch Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.