Zoro Homepage

Bon 15-391 Detail Knife, 4" Triangle, Comfort Grip Handle

  • Mfr # 15-391

  • Zoro # G6085668


product price: $19.75
/ea

Key Features

Features
For detail work around windows, recessed archways, inside corners and other tight places; 4" carbon steel blade is set at a 30° angle; Comfort grip handle; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Putty Knife
Blade Material
Carbon Steel
Width (In.)
4"
Handle
Comfort Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-391
Zoro #
G6085668
UPC #
743153153918
Country of Origin
United States

Dimensions

Width (In.)
4"

Details

Features
For detail work around windows, recessed archways, inside corners and other tight places; 4" carbon steel blade is set at a 30° angle; Comfort grip handle; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Putty Knife
Blade Material
Carbon Steel
Handle
Comfort Grip

Description

Bon 15-391 Detail Knife - 4-inch Triangle - Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.