Zoro Homepage

Bon 21-103 Lewis Pin, 3/4" Diameter X 4 1/2" (Pair)

  • Mfr # 21-103

  • Zoro # G1903098


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Features
Pin diameter indicates size of drill bit that should be used.
Size
4-1/2"
Capacity
3,000 lb
Diameter
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-103
Zoro #
G1903098
UPC #
743153211038
Country of Origin
Mexico

Dimensions

Size
4-1/2"
Diameter
3/4"

Details

Features
Pin diameter indicates size of drill bit that should be used.
Capacity
3,000 lb

Description

Bon 21-103 Lewis Pin- 3/4-inch Diameter X 4 1/2-inch (Pair)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.